Buy more than* S$200* and get FREE SHIPPING

  • Ultra Compact Economic Type Inverter Starvert Ie5
  • Ultra Compact Economic Type Inverter Starvert Ie5
  • Ultra Compact Economic Type Inverter Starvert Ie5

Ultra Compact Economic Type Inverter Starvert Ie5 SV001 iE5-2

by LSIS
5.00 (1)
Item.#
09158064
Mfr.#
SV001 iE5-2
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Supported motor is maximum applicable capacity, when 4-pole OTIS-LG standard motor is used. Note: maximum output voltage does not increase more than the power supply voltage.You can set any output voltage under power supply voltage: 200 V class in
Catch-Phrase
Easy operation and reasonable price. Size is small yet powerful performance.
Input Frequency (Hz)
Rating 50 to 60 (+/-5%)
Mounting Hole Diameter (phi mm)
4.2
Dimensions H1 (mm)
124
Cooling System
Natural cooling
Dimension W (mm)
68
Output Voltage (V)
3 phase 200-230V
Protection Structure
Open type (IP20)
Output Rating Capacity (kVA)
0.3
Dimensions D (mm)
85
Rated Input Current (A)
1.2
Purpose
For compact unit machine such as small conveyor, vibrating exercise machine, paving equipment, treadmill.
Input Power
3 phase 200V
Dimensions W1(mm)
64
Output Frequency (Hz)
0 - 200
Functions
Control PID, Up-down operation, 3-wire opeartion
Operating Method
Select the loader / terminal units / communication operation (optional)
Rated Input Voltage (V)
3-PHASE 200-230 VAC (+ 10%)
Control Method
V / F CONTROL
Dimension H (mm)
128
Rated Output Current (A)
0.8
Weight (kg)
0.43
Compatible Motor Capacity (kW)
0.1
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Conveyor speed adjustment
5
From Japan
On 2017-10-02 16:22:10
I bought the speed of three consecutive conveyors for speed adjustment with front and rear conveyors.
This review is about item#9158082.