Buy more than* S$200* and get FREE SHIPPING

  • Room Temperature Contraction Tube

Room Temperature Contraction Tube JST-26H(NC-26)

4.50 (4)
Item.#
09158107
Mfr.#
JST-26H(NC-26)
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Diameter (phi mm)
37.0
Length (mm)
Before the crunch: 110 After shrinkage: 130
Compatible Diameter (mm)
Minimum value: 11.9 Maximum value of: 31.0
Material
Shrink tubing: silicone rubber Spiral or plunging: polypropylene
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Insulation of electric wire
4
From Japan
On 2018-02-12 19:18:23
I think that it is more kind if you have instructions on how to use it.
This review is about item#9158091.
Waterproof treatment of connector
4
From Japan
On 2015-12-10 20:32:33
It can be constructed simply by pulling a translucent plastic on which a shrinkable tube is wrapped, and easy to do. However, this translucent plastics will break if pulled strongly. It is unsuitable for workers of the type which constructs with force. To some extent, if a skilled person can do it, it will be beautifully finished. The difficulty of this series is that the connector's outer shape is large and it can not deal with thin cables. Even if it is slightly larger than the maximum diameter, somehow it will do something, but if it breaks like the above it will be impossible to do anything. If it contracts a little further, the scope of application can be expanded and used more. . .
This review is about item#09158091.
Outdoor LAN cable connection section Waterproof treatment
5
From Japan
On 2014-08-23 20:01:47
It has high shrinkage ratio and does not require heating, so it is suitable for on-site work.
This review is about item#09158107.
Reinforcement of waterproof harness
5
From Japan
On 2009-01-26 14:25:09
Waterproofing effect and reliability improved because it covers entirely the waterproof connector and cable. It is useful because it can be used with high shrinkage and without applying heat. It is also thick ◎
This review is about item#09158107.