Buy more than* S$200* and get FREE SHIPPING

  • Cable Tie Gun

Cable Tie Gun MK8

3.00 (1)
Item.#
09158177
Mfr.#
MK8
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Cap Change
Yu (leaving Thailand cut standard products 0mm (MK8-P4-0))
Mouthoiece Dimensions B (mm)
1.6
Mouthpiece Dimensions A (mm)
5.5
Compatible Tie
AB Thailand (AB250-S, 300-XS, 330-S, 350-S, 80,100,150,200,250,300) MS Thailand (T18, T25, T30, T40, T50, T60 type)
Weight (g)
298
Dimension B Compatible Tie Width (mm)
Up to 1.5
Dimension A Compatible Tie Width (mm)
1.8 to 5.0
Tightening Force (N)
Max147.0
Type
Double Action Tools (manual)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Wiring of electronic equipment.
3
From Japan
On 2018-02-03 15:28:50
Although it was also written in the instruction manual, it is necessary for us to leave behind, so nippers are necessities.
This review is about item#9158177.