Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Work Light
  • Work Light
  • Work Light

Work Light GL-G201

2.80 (5)
Item.#
09158265
Mfr.#
GL-G201
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Height H x Depth D) (mm)
200x300x130
Weight (g)
560
Bulbs
Seismic 200W bulb (included)
Type
Outdoor type
Power (V)
AC100(50/60Hz)
Clip Mounting Width (mm)
15 - 40
Cord Length (m)
About 5
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 1
1 star 1
Review Rating: 2.80
5 Customer Reviews
The reviews are automatic translation.
When painting work
1
From Japan
On 2018-04-09 10:54:25
Although it is described as being for outdoor use, it is not a waterproof specification and it can not be used outdoors. Moreover, since there is no switch attached, it is only to pull out the outlet, turn on the light by inserting it. It is dangerous to leave it outdoors and reveal the outlet, and it is better to delete the description for outdoor use for others.
This review is about item#40772768.
Storage, scene lighting
5
From Japan
On 2015-12-11 00:20:00
Surprisingly large. The amount of light emission is too large. Just water measures are mandatory.
This review is about item#09158265.
Spare lamp
3
From Japan
On 2015-11-04 16:42:46
I purchased it as a temporary office spare lamp. There are 5 meters of accessory code, and clips are attached, so I think that it will be useful as lighting in emergency. (I have not actually used it yet) I emit a very high fever, so guards are attached but caution is required for handling.
This review is about item#09158265.
Outdoors
2
From Japan
On 2015-01-13 15:12:30
When I was using it outdoors, it started to rain and the light bulb cracked. Will it crack easily if it gets wet even for outdoor use?
This review is about item#09158265.
I use it in outdoor work at night,
3
From Japan
On 2009-08-25 01:26:48
It is simple and primitive because it can change position and angle flexibly according to the production process at hand, it is a very useful light. I can not use my eyes for a while if I look directly at the light. . .
This review is about item#09158265.