Buy more than* S$200* and get FREE SHIPPING

  • Double-sided reinforcement Cutting whetstone Lizard

Double-sided reinforcement Cutting whetstone Lizard 125x2.7x20

5.00 (1)
Item.#
09158301
Mfr.#
125x2.7x20
Package Qty.
1Box(10Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Coupling
P
Abrasive Material
A
Outer Diameter (phi mm)
125
Thickness (mm)
2.7
Type
Both sides reinforced grinding wheel cutting
Bond
B
Allowable Number of Rotations (min-1r.p.m)
14300
Hole Diameter (phi mm)
20
Grain Size
36
Purpose
Metal-cutting of steel pipes, small pieces steel, steel plates, steel metal fixtures, etc.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dismantling work
5
From Japan
On 2014-11-23 18:17:37
I think that it will last longer than other products. It is good if you get it a little cheaper.
This review is about item#09158317.