Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Double-sided reinforcement Cutting whetstone Lizard

Double-sided reinforcement Cutting whetstone Lizard 125x2.7x22

5.00 (1)
Item.#
09158317
Mfr.#
125x2.7x22
Package Qty.
1Box(10Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Coupling
P
Abrasive Material
A
Hole Diameter (phi mm)
22
Grain Size
36
Type
Both sides reinforced grinding wheel cutting
Bond
B
Outer Diameter (phi mm)
125
Thickness (mm)
2.7
Allowable Number of Rotations (min-1r.p.m)
14300
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dismantling work
5
From Japan
On 2014-11-23 18:17:37
I think that it will last longer than other products. It is good if you get it a little cheaper.
This review is about item#09158317.