Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Double-sided reinforcement Cutting whetstone Lizard

Double-sided reinforcement Cutting whetstone Lizard 355x3x25.4

5.00 (1)
Item.#
09158371
Mfr.#
355x3x25.4
Package Qty.
1Box(10Sheet)
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Coupling
P
Abrasive Material
A
Grain Size
30
Outer Diameter (phi mm)
355
Type
Both sides reinforced cutting grinding wheel
Bond
B
Thickness (mm)
3.0
Allowable Number of Rotations (min-1r.p.m)
4800
Hole Diameter (phi mm)
25.4
Purpose
Metal-cutting of steel pipes, small pieces steel, steel plates, steel metal fixtures, etc.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dismantling work
5
From Japan
On 2014-11-23 18:17:37
I think that it will last longer than other products. It is good if you get it a little cheaper.
This review is about item#09158317.