Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Double-sided reinforcement Cutting whetstone Lizard Ultra Z

Double-sided reinforcement Cutting whetstone Lizard Ultra Z 105x1.5x15

Item.#
09158396
Mfr.#
105x1.5x15
Package Qty.
1Box(10Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For metal and stainless steel Thin steel pipes, steel plates, steel fixtures, and shaft cutting
Allowable Number of Rotations (min-1r.p.m)
14300
Abrasive Material
Z
Grain Size
46
Hole Diameter (phi mm)
15
Coupling
S
Bond
B
Thickness (mm)
1.5
Outer Diameter (phi mm)
105
Type
Double-sided reinforcement cutting whetstone