Buy more than* S$200* and get FREE SHIPPING

  • Double-sided reinforcement Cutting whetstone Lizard Ultra Z

Double-sided reinforcement Cutting whetstone Lizard Ultra Z 125x1.5x22

Item.#
09158405
Mfr.#
125x1.5x22
Package Qty.
1Box(10Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For metal and stainless steel Thin steel pipes, steel plates, steel fixtures, and shaft cutting
Allowable Number of Rotations (min-1r.p.m)
14300
Abrasive Material
Z
Grain Size
46
Outer Diameter (phi mm)
125
Coupling
S
Bond
B
Thickness (mm)
1.5
Hole Diameter (phi mm)
22
Type
Both sides reinforced cutting grinding wheel