Buy more than* S$200* and get FREE SHIPPING

  • Engine Cutter Blade

Engine Cutter Blade 305x4x22

Item.#
09158466
Mfr.#
305x4x22
Package Qty.
1Box(10Sheet)
Ship pack of
1
269.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Purpose
Cutting steel plate for metal, pipe, sheet, sheet iron, etc.
Coupling
T
Outer Diameter (phi mm)
305
Thickness (mm)
4
Hole Diameter (phi mm)
22
Maximum Operating Speed (m/min)
100
Bond
B
Abrasive Material
A
Grain Size
24