Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Engine Cutter Blade

Engine Cutter Blade 305x4x30.5

Item.#
09158484
Mfr.#
305x4x30.5
Package Qty.
1Box(10Sheet)
Ship pack of
1
319.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Cutting steel plate for metal, pipe, sheet, sheet iron, etc.
Coupling
T
Outer Diameter (phi mm)
305
Thickness (mm)
4
Hole Diameter (phi mm)
30.5
Maximum Operating Speed (m/min)
100
Bond
B
Abrasive Material
A
Grain Size
24