Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Cutting Off Wheel, Free Cut, A Grinding Stone

Cutting Off Wheel, Free Cut, A Grinding Stone F00021

Item.#
09158545
Mfr.#
F00021
Package Qty.
1Box(50Sheet)
Ship pack of
1
359.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/min)
57
Grain Size
100
Hardness
P
Thickness (mm)
0.5
Abrasive Material
A
Outer Diameter (phi mm)
150
Hole Diameter (phi mm)
25.4
Purpose
Standard carbon steel, tool steel, dies steel, spring steel, etc.