Buy more than* S$200* and get FREE SHIPPING

  • Cutting Off Wheel, Free Cut, A Grinding Stone

Cutting Off Wheel, Free Cut, A Grinding Stone F00111

Item.#
09158606
Mfr.#
F00111
Package Qty.
1Box(25Sheet)
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/min)
57
Outer Diameter (phi mm)
150
Hole Diameter (phi mm)
25.4
Grain Size
100
Abrasive Material
A
Hardness
P
Thickness (mm)
0.8
Purpose
Standard carbon steel, tool steel, dies steel, spring steel, etc.