Buy more than* S$200* and get FREE SHIPPING

  • Cutting Off Wheel, Free Cut, A Grinding Stone

Cutting Off Wheel, Free Cut, A Grinding Stone F00131

Item.#
09158615
Mfr.#
F00131
Package Qty.
1Box(25Sheet)
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/min)
57
Outer Diameter (phi mm)
150
Hole Diameter (phi mm)
25.4
Grain Size
100
Abrasive Material
A
Hardness
N
Thickness (mm)
1.0
Purpose
Standard carbon steel, tool steel, dies steel, spring steel, etc.