Buy more than* S$200* and get FREE SHIPPING

  • Cutting Off Wheel, Free Cut, A Grinding Stone

Cutting Off Wheel, Free Cut, A Grinding Stone F00201

Item.#
09158685
Mfr.#
F00201
Package Qty.
1Box(50Sheet)
Ship pack of
1
389.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/min)
57
Outer Diameter (phi mm)
180
Hole Diameter (phi mm)
31.75
Grain Size
100
Abrasive Material
A
Hardness
P
Thickness (mm)
0.6
Purpose
Standard carbon steel, tool steel, dies steel, spring steel, etc.