Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cutting Off Wheel, Free Cut, A Grinding Stone

Cutting Off Wheel, Free Cut, A Grinding Stone F00231

Item.#
09158712
Mfr.#
F00231
Package Qty.
1Box(25Sheet)
Ship pack of
1
199.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/min)
57
Outer Diameter (phi mm)
180
Hole Diameter (phi mm)
31.75
Grain Size
100
Abrasive Material
A
Hardness
N
Thickness (mm)
0.8
Purpose
Standard carbon steel, tool steel, dies steel, spring steel, etc.