Buy more than* S$200* and get FREE SHIPPING

  • Cutting Off Wheel, Free Cut, A Grinding Stone

Cutting Off Wheel, Free Cut, A Grinding Stone F00361

Item.#
09158807
Mfr.#
F00361
Package Qty.
1Box(25Sheet)
Ship pack of
1
259.90 SGD
ADD TO CART
Shipped after 2017-10-26
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/min)
57
Hardness
P
Thickness (mm)
1.0
Outer Diameter (phi mm)
205
Abrasive Material
A
Hole Diameter (phi mm)
25.4
Grain Size
100
Purpose
Standard carbon steel, tool steel, dies steel, spring steel, etc.