Buy more than* S$200* and get FREE SHIPPING

  • Cutting Off Wheel, Free Cut, A Grinding Stone

Cutting Off Wheel, Free Cut, A Grinding Stone F00401

Item.#
09158825
Mfr.#
F00401
Package Qty.
1Box(25Sheet)
Ship pack of
1
309.90 SGD
ADD TO CART
Shipped after 2017-04-04
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/min)
57
Hole Diameter (phi mm)
31.75
Grain Size
120
Hardness
N
Abrasive Material
A
Thickness (mm)
1.2
Outer Diameter (phi mm)
255
Purpose
Standard carbon steel, tool steel, dies steel, spring steel, etc.