Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Work Management Relation Sticker

Work Management Relation Sticker 851-71

4.38 (8)
Item.#
09159516
Mfr.#
851-71
Package Qty.
1Sheet(2Sheet)
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
35x35
Character Contents
Aerial work platform more than 10m
Material
PP sticker
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Electrical construction
4
From Japan
On 2017-02-01 19:09:10
Purchased for qualified display and for sticking to a helmet to give peace of mind to people around. I do not need 2 sheets, so I would like to have one larger size one more time.
This review is about item#9159333.
Electric Works
5
From Japan
On 2016-04-08 17:35:22
I would like firefighting equipment in addition to the lineup.
This review is about item#09159245.
Site
3
From Japan
On 2015-03-23 13:24:32
I thought it was a piece and it was two pieces. I got it on my helmet properly
This review is about item#09159245.
When working
5
From Japan
On 2015-02-14 13:43:34
Especially no problems Pasted without problems
This review is about item#09159446.
Building painting site
5
From Japan
On 2014-03-14 18:51:23
It may be easy to see.
This review is about item#09159263.
Identification confirmation
3
From Japan
On 2014-01-16 22:17:39
It is easy to see
This review is about item#09159272.
Electrical construction
5
From Japan
On 2013-03-13 13:14:12
I am sticking it to a helmet and using it.
This review is about item#09159315.
Promote safety management at work and awareness of workers.
5
From Japan
On 2010-07-22 11:23:44
There is also a mobile crane and a sticker of a vehicle system construction machine.