Buy more than* S$200* and get FREE SHIPPING

  • Disaster Safety Notification Size

Disaster Safety Notification Size 363-01

by Unit
3.00 (1)
Item.#
09159543
Mfr.#
363-01
Package Qty.
1Sheet
Ship pack of
1
7.49 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
450x300x1
TRUSCO Part Number
253-2778
Character Contents
Overhead cautions
Material
Eco uniboard (4 corner holes)
Weight (g)
150
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
During material loading
3
From Japan
On 2013-01-18 12:30:48
Since the factory outdoor Shitaya part sip interference at the top of the truck body will help to alert against truck driver.
This review is about item#09159543.