Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Disaster Safety Notification Size

Disaster Safety Notification Size 363-02

by Unit
3.00 (1)
Item.#
09159552
Mfr.#
363-02
Package Qty.
1Sheet
Ship pack of
1
7.58 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Weight (g)
150
Dimension (mm)
450x300x1
TRUSCO Part Number
253-2786
Character Contents
Step cautions
Material
Eco uniboard (hole 4 ink)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
During material loading
3
From Japan
On 2013-01-18 12:30:48
Since the factory outdoor Shitaya part sip interference at the top of the truck body will help to alert against truck driver.
This review is about item#09159543.