Buy more than* S$200* and get FREE SHIPPING

  • Disaster Safety Notification Size

Disaster Safety Notification Size 363-06

3.00 (1)
Item.#
09159595
Mfr.#
363-06
Package Qty.
1Sheet
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Eco uniboard (4 corner holes)
Character Contents
Protective cap wear
Weight (g)
150
Dimension (mm)
450x300x1
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
When material is brought in
3
From Japan
On 2013-01-18 12:30:48
Since the factory outdoor shed shop interferes with the upper part of the truck body, it helps alert the truck driver.
This review is about item#09159543.