Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Disaster Safety Notification Size

Disaster Safety Notification Size 363-07

3.00 (1)
Item.#
09159604
Mfr.#
363-07
Package Qty.
1Sheet
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
450x300x1
TRUSCO Part Number
306-0713
Character Contents
Off limits
Material
Eco uniboard (4 corner holes)
Weight (g)
150
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
When material is brought in
3
From Japan
On 2013-01-18 12:30:48
Since the factory outdoor shed shop interferes with the upper part of the truck body, it helps alert the truck driver.
This review is about item#09159543.