Buy more than* S$200* and get FREE SHIPPING

  • Disaster Safety Notification Size

Disaster Safety Notification Size 363-17

3.00 (1)
Item.#
09159701
Mfr.#
363-17
Package Qty.
1Sheet
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Weight (g)
150
Dimension (mm)
450x300x1
Purpose
Intrusion prevention of a third party to factory fields and intrusion prevention to danger places.
Character Contents
Segregation enforced
Material
Eco-Uni-board (hole four corners)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
When material is brought in
3
From Japan
On 2013-01-18 12:30:48
Since the factory outdoor shed shop interferes with the upper part of the truck body, it helps alert the truck driver.
This review is about item#09159543.