Buy more than* S$200* and get FREE SHIPPING

  • Disaster Safety Notification Size

Disaster Safety Notification Size 363-24

3.00 (1)
Item.#
09159787
Mfr.#
363-24
Package Qty.
1Sheet
Ship pack of
1
11.23 SGD
ADD TO CART
Shipped after 2017-11-30
Now we ship to...
...see all
Item Feature
Material
Eco-Uni-board (hole four corners)
Character Contents
Electrical Hazard
Purpose
Intrusion prevention of a third party to factory fields and intrusion prevention to danger places.
Weight (g)
300
Dimension (mm)
600x450x1
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
When material is brought in
3
From Japan
On 2013-01-18 12:30:48
Since the factory outdoor shed shop interferes with the upper part of the truck body, it helps alert the truck driver.
This review is about item#09159543.