Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Work Compliance Signs

Work Compliance Signs 808-09

4.00 (2)
Item.#
09160225
Mfr.#
808-09
Package Qty.
1Sheet
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
600x450x1.2
Character Contents
Gas welding duties of chief worker (When using acetylene welding apparatus)
TRUSCO Part Number
412-6467
Material
Uni Eco Board (2.5mmphi hole 4 corners)
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Is it?
5
From Japan
On 2014-06-24 13:12:09
It is easy to understand that it complies with occupational health and safety regulations, and it has a good reputation for its customers just fine.
This review is about item#49031595.
Used when on-site display is required
3
From Japan
On 2014-05-07 20:46:24
The board surface is firm. It is indoor use, so I would like to try it if it is torn outdoors.
This review is about item#49031577.