Buy more than* S$200* and get FREE SHIPPING

  • Work Compliance Signs

Work Compliance Signs 808-10

4.00 (2)
Item.#
09160234
Mfr.#
808-10
Package Qty.
1Sheet
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Dimension (mm)
600x450x1.2
Character Contents
(If you are using a gas welding equipment set) duties of gas welding Operations Chief
TRUSCO Part Number
412-6475
Material
Eco-Uni-board (2.5mmphi hole four corners)
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Is it?
5
From Japan
On 2014-06-24 13:12:09
It is easy to understand that it complies with occupational health and safety regulations, and it has a good reputation for its customers just fine.
This review is about item#49031595.
Used when on-site display is required
3
From Japan
On 2014-05-07 20:46:24
The board surface is firm. It is indoor use, so I would like to try it if it is torn outdoors.
This review is about item#49031577.