Buy more than* S$200* and get FREE SHIPPING

  • Switch Cover Signs For: Under Repairs, Under Respection
  • Switch Cover Signs For: Under Repairs, Under Respection
  • Switch Cover Signs For: Under Repairs, Under Respection

Switch Cover Signs For: Under Repairs, Under Respection 805-57A

by Unit
5.00 (1)
Item.#
09160374
Mfr.#
805-57A
Package Qty.
1PC
Ship pack of
1
23.49 SGD
ADD TO CART
Shipped after 2017-03-06
Now we ship to...
...see all
Item Feature
Thickness (mm)
2
Weight (g)
40
Dimension (mm)
80x40x33
Material
PET resin (bottom rubber with magnet)
Inner Dimensions (Long x Wide x Height)(mm)
80x40x33
Character Contents
Do not touch the repair of hand
Purpose
Factory, office, shipping storage, and commercial facility, etc.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Inspection maintenance work
5
From Japan
On 2012-05-25 21:18:46
For the purpose of avoiding an erroneous operation of the equipment. It is not chosen those that contain the character content of such and [during the inspection] [under repair], buy the plain. Pasted to print the [touch Do] In Tepura. But is the most simple and simple words, because it was not in the lineup. Plain is the also welcome a ship next day. About 2 years after installation have passed. Abnormal without, such as body ... hardening degradation of PET resin. No dullness. Good. Abnormal without, such as the bottom rubber magnet ... rubber tear. Magnetic force maintained. Good. Even with a nameplate (Dharma type or apron type) to the select switch, is sufficient need in a size that can be installed (in the vertical).
This review is about item#09160453.