Buy more than* S$200* and get FREE SHIPPING

  • Switch Cover Signs For: Under Repairs, Under Respection
  • Switch Cover Signs For: Under Repairs, Under Respection
  • Switch Cover Signs For: Under Repairs, Under Respection

Switch Cover Signs For: Under Repairs, Under Respection 805-59A

by Unit
5.00 (2)
Item.#
09160392
Mfr.#
805-59A
Package Qty.
1PC
Ship pack of
1
23.49 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
2
Character Contents
Under inspection , Operation prohibited
Material
PET resin (with rubber magnet at the bottom)
Inner Dimensions (Long x Wide x Height)(mm)
80x40x33
Dimension (mm)
80x40x33
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When you do not want to operate the machine
5
From Japan
On 2017-05-23 15:11:19
It is used as a cover for prohibiting the operation of the power supply when working inside a machine to be brought in. There is a magnetic force that does not fall even if it vibrates somewhat, it can be used with confidence. Also the printing of sentences was also beautiful. I am satisfied with the price cheaply.
This review is about item#9160365.
Inspection maintenance work
5
From Japan
On 2012-05-25 21:18:46
For the purpose of preventing misoperation of equipment. We choose nothing with text contents such as [under repair] or [under inspection] etc, purchase solid color. I was printing and stuck [touching] with Tepra. It is the simplest and simplest word, but it was not in the lineup. It is also appreciated that the plain is shipped on the day. Approximately two years have passed since installation. Body of pet resin · · · No abnormality such as curing deterioration. No dullness. Good. Bottom rubber magnet · · · No abnormality such as rubber break. Maintain magnetic force. Good. Even if you attach a nameplate (Dharma type or apron type) to the select switch, it is necessary and sufficient in size that you can install (vertically).
This review is about item#09160453.