Buy more than* S$200* and get FREE SHIPPING

  • Escape Guide Sign, Phosphorescent Type
  • Escape Guide Sign, Phosphorescent Type
  • Escape Guide Sign, Phosphorescent Type
  • Escape Guide Sign, Phosphorescent Type

Escape Guide Sign, Phosphorescent Type 319-63A

by Unit
5.00 (2)
Item.#
09160505
Mfr.#
319-63A
Package Qty.
1Sheet
Ship pack of
1
32.95 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
120x360x1
Character Contents
Emergency exit
Material
Phosphorescent plate (with double-sided tape)
Purpose
For pasting on wall surfaces and doors
TRUSCO Part Number
333-9670
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For the guidance of the emergency exit
5
From Japan
On 2016-10-31 09:24:57
It will be displayed in a sufficient brightness in a phosphorescent.
This review is about item#9160505.
It stuck in a room not to electrical work.
5
From Japan
On 2015-03-27 15:54:44
Since firmly phosphorescent was light enough.
This review is about item#09160487.