Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Person in Charge Sign

Person in Charge Sign 813-41

4.33 (3)
Item.#
09160645
Mfr.#
813-41
Package Qty.
1Set(10Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
13.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Mass (g/set)
40
Thickness (mm)
1.2
Material
PVC sticker
Dimension (mm)
200x80
Character Contents
Furnaces crackdown responsible
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Smoking place, work place with many wiring
3
From Japan
On 2017-01-05 17:30:48
The sign is relatively large, so it is convenient because you can write both positive and minor.
This review is about item#36797022.
On-site display
5
From Japan
On 2014-09-25 16:46:22
I thought that it was smaller, it was a great and magnificent one. Very satisfied
This review is about item#36797162.
Paste in accordance with the change of person responsible for the fire
5
From Japan
On 2014-07-22 17:04:27
It was good that the same item could be purchased cheaper than anywhere. The product is firm.
This review is about item#36797022.