Buy more than* S$200* and get FREE SHIPPING

  • Person in Charge Sign

Person in Charge Sign 813-37

4.33 (3)
Item.#
09160672
Mfr.#
813-37
Package Qty.
1Set(10Sheet)
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mass (g/set)
40
Thickness (mm)
1.2
Character Contents
Driver responsible
Dimension (mm)
200x80
Material
PVC sticker
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Smoking place, work place with many wiring
3
From Japan
On 2017-01-05 17:30:48
The sign is relatively large, so it is convenient because you can write both positive and minor.
This review is about item#36797022.
On-site display
5
From Japan
On 2014-09-25 16:46:22
I thought that it was smaller, it was a great and magnificent one. Very satisfied
This review is about item#36797162.
Paste in accordance with the change of person responsible for the fire
5
From Japan
On 2014-07-22 17:04:27
It was good that the same item could be purchased cheaper than anywhere. The product is firm.
This review is about item#36797022.