Buy more than* S$200* and get FREE SHIPPING

  • Hazard Sign Sheet Iron

Hazard Sign Sheet Iron 828-51

4.50 (4)
Item.#
09160785
Mfr.#
828-51
Package Qty.
1Sheet
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-02-22
Now we ship to...
...see all
Item Feature
Weight (g)
700
Thickness (mm)
1.2
Character Contents
Hazardous materials outdoor tank reservoir
Dimension (mm)
300x600
Caution
Products listed are not necessarily by the local Government Ordinance.
Material
Iron plate (Meiji Mountain 4mmphi hole four corners)
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
I changed it for aging.
5
From Japan
On 2017-07-24 14:41:36
Because it is a fixed thing, it arrived quickly quickly, and it was cheap, so I repeated it because it was the same no matter where I bought it.
This review is about item#9160724.
Company posting
5
From Japan
On 2015-10-05 12:54:59
I can use it without problems.
This review is about item#09160724.
Warehouse indication
4
From Japan
On 2015-08-18 16:22:36
I bought it because of the size decided by the fire prevention ordinance of the city. The thing itself is solid, I think that it is inexpensive and good. The mounting holes are 4φ and are open at the four corners. However, since there is 60 cm in the horizontal direction, I felt that it was easier to have a hole in the middle.
This review is about item#09160733.
Display of dangerous goods warehouse
4
From Japan
On 2015-07-22 07:53:32
I was looking for a signboard, but I was saved because there was as much price as I thought.
This review is about item#09160724.