Buy more than* S$200* and get FREE SHIPPING

  • Hazard Sign Sheet Iron

Hazard Sign Sheet Iron 828-53

4.50 (4)
Item.#
09160803
Mfr.#
828-53
Package Qty.
1Sheet
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Weight (g)
700
Thickness (mm)
1.2
Material
Iron plate (Meiji Mountain 4mmphi 4 hole black)
Dimension (mm)
300x600
Character Contents
Hazardous materials storage handling plant classification Name maximum quantity small amount
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
I changed it for aging.
5
From Japan
On 2017-07-24 14:41:36
Because it is a fixed thing, it arrived quickly quickly, and it was cheap, so I repeated it because it was the same no matter where I bought it.
This review is about item#9160724.
Company posting
5
From Japan
On 2015-10-05 12:54:59
I can use it without problems.
This review is about item#09160724.
Warehouse indication
4
From Japan
On 2015-08-18 16:22:36
I bought it because of the size decided by the fire prevention ordinance of the city. The thing itself is solid, I think that it is inexpensive and good. The mounting holes are 4φ and are open at the four corners. However, since there is 60 cm in the horizontal direction, I felt that it was easier to have a hole in the middle.
This review is about item#09160733.
Display of dangerous goods warehouse
4
From Japan
On 2015-07-22 07:53:32
I was looking for a signboard, but I was saved because there was as much price as I thought.
This review is about item#09160724.