Buy more than* S$200* and get FREE SHIPPING

  • Hazard Sign Sheet Iron

Hazard Sign Sheet Iron 828-71

by Unit
4.33 (3)
Item.#
09160882
Mfr.#
828-71
Package Qty.
1Sheet
Ship pack of
1
20.66 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
700
Thickness (mm)
1.2
Material
Iron plate (Meiji Mountain 4mmphi 4 hole black)
Dimension (mm)
300x600
Character Contents
Specified flammable material storage handling plants Name maximum quantity
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Posted of company
5
From Japan
On 2015-10-05 12:54:59
You can use without any problems.
This review is about item#09160724.
Warehouse Display
4
From Japan
On 2015-08-18 16:22:36
I bought because of the size, which is determined by the fire prevention ordinance of the city. Thing-in-itself is not firm, I think that it is good and inexpensive. Mounting holes, are open to the four corners at 4φ. But because there 60cm lateral, who had the middle hole also is felt more with easy.
This review is about item#09160733.
Display of dangerous goods warehouse
4
From Japan
On 2015-07-22 07:53:32
I was looking for a sign, but because there was that much that I thought the price, was saved.
This review is about item#09160724.