Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • HazMat Sign Eco Uni Board

HazMat Sign Eco Uni Board 830-41

5.00 (3)
Item.#
09160916
Mfr.#
830-41
Package Qty.
1Sheet
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
200
Thickness (mm)
1.2
Caution
Products listed are not necessarily by the local Government Ordinance.
Material
Eco-Uni-board (2.5mmphi 4 hole black)
Dimension (mm)
300x600
Purpose
For truck and tanker.
Character Contents
Fire note
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
On site premises Fire hazardous location for alert
5
From Japan
On 2015-06-17 11:57:09
Size stand out Thickness No complaints
This review is about item#09160907.
Posting on Compliance
5
From Japan
On 2012-08-17 12:19:27
I would like to purchase again if new postings are needed in the future. The hole for posting is vacant in the four corners, but it is quite small so I think that it is more convenient if you can enclose a strap or wire that can be stopped using this hole.
This review is about item#09160907.
Used for marking to designated combustibles storage office (Oga waste silo)
5
From Japan
On 2012-04-07 11:20:58
It was able to be used without problems. I hope that there is also handling of portrait specifications.
This review is about item#09161065.