Buy more than* S$200* and get FREE SHIPPING

  • HazMat Sign Eco Uni Board
  • HazMat Sign Eco Uni Board
  • HazMat Sign Eco Uni Board

HazMat Sign Eco Uni Board 830-44

5.00 (3)
Item.#
09160943
Mfr.#
830-44
Package Qty.
1Sheet
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Weight (g)
200
Thickness (mm)
1.2
Caution
Products listed are not necessarily by the local Government Ordinance.
Material
Eco-Uni-board (2.5mmphi 4 hole black)
Dimension (mm)
300x600
Purpose
For truck and tanker.
Character Contents
Hazardous materials indoor reservoir
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
On site premises Fire hazardous location for alert
5
From Japan
On 2015-06-17 11:57:09
Size stand out Thickness No complaints
This review is about item#09160907.
Posting on Compliance
5
From Japan
On 2012-08-17 12:19:27
I would like to purchase again if new postings are needed in the future. The hole for posting is vacant in the four corners, but it is quite small so I think that it is more convenient if you can enclose a strap or wire that can be stopped using this hole.
This review is about item#09160907.
Used for marking to designated combustibles storage office (Oga waste silo)
5
From Japan
On 2012-04-07 11:20:58
It was able to be used without problems. I hope that there is also handling of portrait specifications.
This review is about item#09161065.