Buy more than* S$200* and get FREE SHIPPING

  • HazMat Sign Eco Uni Board

HazMat Sign Eco Uni Board 830-71

by Unit
5.00 (3)
Item.#
09161065
Mfr.#
830-71
Package Qty.
1Sheet
Ship pack of
1
18.32 SGD
ADD TO CART
Shipped after 2017-04-05
Now we ship to...
...see all
Item Feature
Weight (g)
200
Thickness (mm)
1.2
Caution
Products listed are not necessarily by the local Government Ordinance.
Material
Eco-Uni-board (2.5mmphi hole four corners)
Dimension (mm)
300x600
Purpose
For truck and tanker.
Character Contents
Specified combustible material storage handling plants Name maximum quantity
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Because of the attention for the premises fire hazardous locations
5
From Japan
On 2015-06-17 11:57:09
size How to stand out The thickness It is undisputed
This review is about item#09160907.
Posted on compliance
5
From Japan
On 2012-08-17 12:19:27
I would also like to again purchase if necessary to a new post in the future. Holes for the bulletin you are free to the four corners, I think, but that it is more convenient and get bundled the strap Nari wire, such as those stopped using this hole so much smaller.
This review is about item#09160907.
Title to the use of the specified flammable material storage handling plant (sawdust silo)
5
From Japan
On 2012-04-07 11:20:58
It could be used without problems. I think that good and there is also the handling of the portrait specification.
This review is about item#09161065.