Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mini Reflector Lamp

Mini Reflector Lamp R451740

1.50 (2)
Item.#
09161801
Mfr.#
R451740
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rating Life (Hours)
1000
Outer Diameter (phi mm)
45
Rated Voltage (V)
AC100/110
Overall Length (mm)
68
Rated Lamp Power (W)
40
Glass Finishing
White
Body Weight (g)
13
Connector
E17
Type
Lev bulb
Specification
For indoor use.
Type
40W form
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
Proof of drilling work
1
From Japan
On 2016-11-01 16:21:20
It was cut at the moment the switch was turned on. I did not feel like getting angry when I was caught (laugh)
This review is about item#9161801.
Showroom lighting aid
2
From Japan
On 2009-06-25 10:56:20
Lack of lamp is high (durability is low)
This review is about item#09161801.