Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Reflector Lamp

Reflector Lamp RF110V57WM

4.60 (5)
Item.#
09161817
Mfr.#
RF110V57WM
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color Temperature (K)
2800
Rating Life (Hours)
1500
Connector
E26
Voltage
110V
Rated Power Consumption (W)
57
Weight (g)
34
Lamp Bulb Diameter (mm)
62
Outside Tube Diameter (phi mm)
62
Total Luminous Flux (Lm)
560
Glass Finishing
White
Glass Bulb Type
R
Beam Angle (degrees)
60
Type
Lev bulb
Specification
For indoor use.
Type
60W form
Overall Length (mm)
101
Maximum Luminous Intensity (cd)
300
Beam Flux (Lm)
200
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Light bulb exchange
4
From Japan
On 2016-09-30 17:10:32
I usually use Panasonic, but since it is no longer available, I tried purchasing it. Because the price is cheap and it is a product of a listed company, I think that there should not be a problem.
This review is about item#9161826.
To the spot lighting in the store
5
From Japan
On 2015-01-30 15:50:15
Just right brightness is fine
This review is about item#35057154.
Used as a product part
5
From Japan
On 2014-07-01 19:01:38
There is no problem in terms of durability as a product as well.
This review is about item#35057154.
Used as a projector
4
From Japan
On 2013-08-09 09:41:33
It can be used without problems. If you have a cheap reflamp of the Monotaro brand or Osaka soul so you can cut down on expenses a bit
This review is about item#09161826.
Funerary altar for lighting
5
From Japan
On 2013-04-11 18:15:33
Especially price is attractive.
This review is about item#09161826.