Buy more than* S$200* and get FREE SHIPPING

  • Reflector Lamp

Reflector Lamp RF110V95WM

4.60 (5)
Item.#
09161826
Mfr.#
RF110V95WM
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color Temperature (K)
2800
Rating Life (Hours)
1500
Connector
E26
Voltage
110V
Lamp Bulb Diameter (mm)
80
Outside Tube Diameter (phi mm)
80
Total Luminous Flux (Lm)
1075
Type
100W type
Overall Length (mm)
125
Glass Finishing
White
Glass Bulb Type
R
Beam Angle (degrees)
60
Type
Lev bulb
Specification
For indoor use.
Maximum Luminous Intensity (cd)
700
Beam Flux (Lm)
500
Rated Power Consumption (W)
95
Weight (g)
45
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Light bulb replacement
4
From Japan
On 2016-09-30 17:10:32
Although using the always Panasonic, it was purchased in the trial because the handling is gone. Since the price of products of the listed companies in the cheaper, I do not think should be there is a problem.
This review is about item#9161826.
In-store spot lighting
5
From Japan
On 2015-01-30 15:50:15
Good at just the right brightness
This review is about item#35057154.
Use as a commodity parts
5
From Japan
On 2014-07-01 19:01:38
Also to commodity basis it does not have any problem such as durability.
This review is about item#35057154.
Use the projector
4
From Japan
On 2013-08-09 09:41:33
You can use without any problems. Since the site in it would immediately divided, but I suppressed a little more expense if there is Monotaro brand or Osaka soul cheap Refuranpu
This review is about item#09161826.
For the funeral field altar lighting
5
From Japan
On 2013-04-11 18:15:33
In particular, the price is attractive.
This review is about item#09161826.