Buy more than* S$200* and get FREE SHIPPING

  • Sky Lab sandpaper (AHAC-SDS)
  • Sky Lab sandpaper (AHAC-SDS)
  • Sky Lab sandpaper (AHAC-SDS)

Sky Lab sandpaper (AHAC-SDS) AHAC-SDS #60

5.00 (2)
Item.#
09161923
Mfr.#
AHAC-SDS #60
Package Qty.
1PC(100Sheet)
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Woodwork wood grain, paintwork polish, Woodwork wood grain, paintwork polish
Base Material
Cw, Cw
Specification
Clog prevention processed goods, Clog prevention processed goods
Grain Size
60, 60
Size (mm)
230x280, 230x280
Abrasive Material
AA, AA
Type
Dry system, Dry system
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Scraping off burrs
5
From Japan
On 2017-09-20 17:47:32
It is hard to get clogged and I am very satisfied with the items cut longer than the price.
This review is about item#9161975.
Polishing the surface of wood
5
From Japan
On 2016-11-01 14:41:52
Usability was nice for middle price. I would like a little more thickness if I want a greed.
This review is about item#9161975.