Buy more than* S$200* and get FREE SHIPPING

  • Sky Lab sandpaper (AHAC-SDS)
  • Sky Lab sandpaper (AHAC-SDS)
  • Sky Lab sandpaper (AHAC-SDS)

Sky Lab sandpaper (AHAC-SDS) AHAC-SDS #150

5.00 (1)
Item.#
09161966
Mfr.#
AHAC-SDS #150
Package Qty.
1PC(100Sheet)
Ship pack of
1
91.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Woodwork wood grain, paintwork polish, Woodwork wood grain, paintwork polish
Base Material
Cw, Cw
Specification
Clog prevention processed goods, Clog prevention processed goods
Grain Size
150, 150
Size (mm)
230x280, 230x280
Abrasive Material
AA, AA
Type
Dry system, Dry system
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polishing of the surface of the wood
5
From Japan
On 2016-11-01 14:41:52
People's ease of use was good medium for the price. It is a little more want thickness Speaking greed.
This review is about item#9161975.