Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Magic tack paper (with 6 magic holes)

Magic tack paper (with 6 magic holes) DRAD-DDSM #60

Item.#
09162237
Mfr.#
DRAD-DDSM #60
Package Qty.
1PC(100Sheet)
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For empty grinding
Outer Diameter (phi mm)
125
Abrasive Material
AA
Holes With/Whithout
Available
Shape
Circular
Number of Holes
6
Base Material
Cw
Specification
Clog prevention processed goods
Grain Size
60