Buy more than* S$200* and get FREE SHIPPING

  • Magic tack paper (with 6 magic holes)

Magic tack paper (with 6 magic holes) DRAD-DDSM #80

Item.#
09162246
Mfr.#
DRAD-DDSM #80
Package Qty.
1PC(100Sheet)
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For empty grinding
Outer Diameter (phi mm)
125
Abrasive Material
AA
Shape
Round
Grain Size
80
Number of Holes
6
Base Material
Cw
Specification
Clog prevention processed goods
Holes With/Whithout
There