Buy more than* S$200* and get FREE SHIPPING

  • Magic tack paper (with 6 magic holes)

Magic tack paper (with 6 magic holes) RRAC-DDSM #320

Item.#
09162316
Mfr.#
RRAC-DDSM #320
Package Qty.
1PC(100Sheet)
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Purpose
For empty grinding
Outer Diameter (phi mm)
125
Abrasive Material
AA
Shape
Round
Grain Size
320
Number of Holes
6
Base Material
Cw
Specification
Clog prevention processed goods
Holes With/Whithout
There