Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Magic tack paper (with 6 magic holes)

Magic tack paper (with 6 magic holes) RRAC-DDSM #400

Item.#
09162325
Mfr.#
RRAC-DDSM #400
Package Qty.
1PC(100Sheet)
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Purpose
For empty grinding
Outer Diameter (phi mm)
125
Abrasive Material
AA
Holes With/Whithout
There
Number of Holes
6
Base Material
Cw
Specification
Clog prevention processed goods
Grain Size
400