Buy more than* S$200* and get FREE SHIPPING

  • Dry Tack Paper, Glue, No Hole

Dry Tack Paper, Glue, No Hole DRAD-DDSN #60

5.00 (2)
Item.#
09162361
Mfr.#
DRAD-DDSN #60
Package Qty.
1PC(100Sheet)
Ship pack of
1
84.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
125
Specification
Clog prevention processed goods
Purpose
For empty grinding
Base Material
Dw
Abrasive Material
AA
Grain Size
60
Holes With/Whithout
None
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Shine on the mold
5
From Japan
On 2014-12-06 13:13:56
It is very easy to use. Size is just right, you can cut easily with scissors to the size you need.
This review is about item#09162474.
Use it when polishing the surfboard.
5
From Japan
On 2014-10-29 13:54:51
It is indispensable to make a surfboard, so I will use it all the time.
This review is about item#09162422.