Buy more than* S$200* and get FREE SHIPPING

  • Dry Tack Paper, Glue, No Hole

Dry Tack Paper, Glue, No Hole DRAD-DDSN #100

5.00 (2)
Item.#
09162386
Mfr.#
DRAD-DDSN #100
Package Qty.
1PC(100Sheet)
Ship pack of
1
77.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
125
Specification
Clog prevention processed goods
Holes With/Whithout
None
Grain Size
100
Abrasive Material
AA
Purpose
For empty grinding
Base Material
Dw
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Shine on the mold
5
From Japan
On 2014-12-06 13:13:56
It is very easy to use. Size is just right, you can cut easily with scissors to the size you need.
This review is about item#09162474.
Use it when polishing the surfboard.
5
From Japan
On 2014-10-29 13:54:51
It is indispensable to make a surfboard, so I will use it all the time.
This review is about item#09162422.