Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Dry Tack Paper, Glue, No Hole

Dry Tack Paper, Glue, No Hole RRAC-DDSN #600

5.00 (2)
Item.#
09162474
Mfr.#
RRAC-DDSN #600
Package Qty.
1PC(100Sheet)
Ship pack of
1
63.99 SGD
ADD TO CART
Shipped after 2018-07-03
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
125
Specification
Clog prevention processed goods
Holes With/Whithout
Without
Grain Size
600
Abrasive Material
AA
Purpose
For empty grinding
Base Material
Cw
Shape
Round
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Shine on the mold
5
From Japan
On 2014-12-06 13:13:56
It is very easy to use. Size is just right, you can cut easily with scissors to the size you need.
This review is about item#09162474.
Use it when polishing the surfboard.
5
From Japan
On 2014-10-29 13:54:51
It is indispensable to make a surfboard, so I will use it all the time.
This review is about item#09162422.